
Usb Mmf Fbr Trnscvr Eth Adptr
Mfr # U336-MMF-1G-LC
Zoro # G2241459
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Height
0.7"
Depth
1.6"
Width
2.2"
Product Type
Gigabit Ethernet Card
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U336-MMF-1G-LC
Zoro #
G2241459
UPC #
37332225993
Country of Origin
China
Dimensions
Height
0.7"
Depth
1.6"
Width
2.2"
Details
Product Type
Gigabit Ethernet Card
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.