Zoro Homepage

Usb Over Cat5Cat6 Extender Kit 4Port w/ Poc Usb 2.0 164 Ft.

  • Mfr # B203-104-POC

  • Zoro # G1882088


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Color
Multicolor
Maximum Operating Distance
164 ft
Receiver Height
1"
Twisted Pair Cable Standard
Category 6
Number of USB Ports
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B203-104-POC
Zoro #
G1882088
UPC #
37332252890
Country of Origin
Unknown

Dimensions

Receiver Height
1"
Transmitter Width
1.02"
Transmitter Depth
2.36"
Receiver Depth
2.42"
Receiver Width
1.95"
Transmitter Height
0.59"

Details

Color
Multicolor
Maximum Operating Distance
164 ft
Twisted Pair Cable Standard
Category 6
Number of USB Ports
6
Maximum Video Resolution
1920 x 1080
Product Color
White/Black
Wireless LAN
No
USB
Yes
Number of Output Devices Supported
1
Number of Input Devices Supported
1
Graphics Modes
Full HD
Number of Network (RJ-45) Ports
2
Network (RJ-45)
Yes
Media Type Supported
Twisted Pair
Connectivity Technology
Wired
Product Type
Video Extender Transmitter/Receiver

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.