
Usb Over Cat5/Cat6 Extndr Kit, B203-101-IND
Mfr # B203-101-IND
Zoro # G600685178
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Number of USB Ports
2
Product Type
Video Extender Transmitter/Receiver
Color
Black
Includes
(1) Transmitter, (1) Receiver, (2) DIN rail mounts, (4) M4 screws, RS-232 Phoenix adapter, International Power Supply (Input: 100-240V, 50/60 Hz, 0.35A; Output: 5V 2A), (4) Plug adapters (North America, Europe, U.K., Australia), Owner's Manual
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B203-101-IND
Zoro #
G600685178
UPC #
-
Country of Origin
China
Dimensions
Transmitter Depth
1.06 in
Transmitter Height
4.53 in
Receiver Depth
1.06 in
Transmitter Width
2.46 in
Receiver Width
2.46 in
Receiver Height
4.53 in
Details
Number of USB Ports
2
Product Type
Video Extender Transmitter/Receiver
Color
Black
Includes
(1) Transmitter, (1) Receiver, (2) DIN rail mounts, (4) M4 screws, RS-232 Phoenix adapter, International Power Supply (Input: 100-240V, 50/60 Hz, 0.35A; Output: 5V 2A), (4) Plug adapters (North America, Europe, U.K., Australia), Owner's Manual
Standards
TAA Compliant
Media Type Supported
Twisted Pair
Number of Output Devices Supported
1
Number of Network (RJ-45) Ports
2
Number of Input Devices Supported
1
Mounting
Rack
Green Environmental Attribute
Environmentally Friendly
USB
Yes
Network (RJ-45)
Yes
Connectivity Technology
Wired
Twisted Pair Cable Standard
Category 6
Max. Operating Distance
150 ft
Description
The TRIPP LITE brand Usb Over Cat5/Cat6 Extndr Kit, B203-101-IND is a video extender transmitter/receiver with two USB ports and a black color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.