Zoro Homepage

Usb Over Cat5/Cat6 Extndr Kit, B203-104-IND

  • Mfr # B203-104-IND

  • Zoro # G000685143


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Number of USB Ports
5
Color
Black
Product Type
Video Extender Transmitter/Receiver
Standards
TAA Compliant
Includes
(1) Transmitter, (1) Receiver, (2) DIN rail mounts, (4) M4 screws, RS-232 Phoenix adapter, International Power Supply (Input: 100-240V, 50/60 Hz, 0.35A; Output: 5V 2A), (4) Plug adapters (North America, Europe, U.K., Australia), Owner's Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B203-104-IND
Zoro #
G000685143
UPC #
-
Country of Origin
China

Dimensions

Transmitter Height
4.53 in
Transmitter Width
2.46 in
Receiver Width
2.46 in
Receiver Height
4.53 in
Transmitter Depth
1.06 in
Receiver Depth
1.06 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.