Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB Reversible 2.0 Cable, 5 Pin, Micro, 1ft

  • Mfr # UR050-001

  • Zoro # G5191000


product price: $1.79
/ea
Sold in multiples of 5 for $8.95

Key Features

Cable Length
1 ft
Color
Black
Features
Reversible
Cable Type
USB
End 2 Connection Type
Micro USB 2.0 Type B - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR050-001
Zoro #
G5191000
UPC #
037332182319
Country of Origin
China

Dimensions

Cable Length
1 ft

Details

Item
Data Transfer Cable
Color
Black
Features
Reversible
Cable Type
USB
End 2 Connection Type
Micro USB 2.0 Type B - Male
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Device Supported
Cellular Phone, Camera, PDA
Conductor
Copper
Connector on First End Details
1 x USB 2.0 Type A - Male
Environmentally Friendly
Yes
End 1 Connection Type
USB 2.0 Type A - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

USB Reversible 2.0 Cable,5 Pin,Micro,1ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.