USB Reversible 2.0 Cable, 5 Pin, Mini, 6in
Mfr # UR030-06N
Zoro # G5191019
product price: $3.29
/eaSold in multiples of 3 for $9.87
Key Features
Cable Length
6"
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini USB 2.0 Type B - Male
Overall Length
6 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UR030-06N
Zoro #
G5191019
UPC #
037332182098
Country of Origin
China
Dimensions
Cable Length
6"
Overall Length
6 in
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini USB 2.0 Type B - Male
Color
Black
USB Specification
2.0
Standards
RoHS
Features
Molded, Reversible
Cable Type
USB
Shielding
Yes
Product Type
USB Cable
Data Transfer Speed
480 MBps
End 1 Number of Connections
1
End 2 Number of Connections
1
Device Supported
Cellular Phone, PDA, Camera
Contact Plating
Gold
Conductor
Copper
Connector Plating
Nickel
Connector on First End Details
1 x USB 2.0 Type A - Male
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Description
USB Cable, USB Specification 2.0, Color Black, RoHS Standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.