Zoro Homepage

USB Reversible 2.0 Cable, 5Pin, 10pc, 1ft

  • Mfr # UR050-001-24-10

  • Zoro # G5190991


product price: $25.45
/ea

Key Features

Cable Length
1 ft
Color
Black
Features
Reversible
Cable Type
USB
Package Type
Bulk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR050-001-24-10
Zoro #
G5190991
UPC #
037332186157
Country of Origin
China

Dimensions

Cable Length
1 ft

Details

Item
USB Reversible 2.0 Cable,5Pin,10pc,1ft
Color
Black
Features
Reversible
Cable Type
USB
Package Type
Bulk
Product Type
Data Transfer Cable
Shielding
Yes

Description

USB Reversible 2.0 Cable,5Pin,10pc,1ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.