USB Reversible 2.0 Cable, 5Pin, MicroB, 3ft
Mfr # UR050-003-WH
Zoro # G5190888
product price: $2.95
/eaSold in multiples of 3 for $8.85
Key Features
Cable Length
3 ft
Color
White
Features
Reversible
Cable Type
USB
Product Type
Data Transfer/Power Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UR050-003-WH
Zoro #
G5190888
UPC #
037332182388
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Item
Data Transfer/Power Cable
Color
White
Features
Reversible
Cable Type
USB
Product Type
Data Transfer/Power Cable
End 2 Connection Type
Micro USB 2.0 Type B - Male
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Device Supported
Camera, Cellular Phone, PDA
Connector on First End Details
1 x USB 2.0 Type A - Male
Conductor
Copper
Environmentally Friendly
Yes
End 1 Connection Type
USB 2.0 Type A - Male
Description
USB Reversible 2.0 Cable,5Pin,MicroB,3ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.