USB Reversible 2.0 Cable, 5Pin, MicroB, 6ft
Mfr # UR050-006-24G
Zoro # G5190879
product price: $3.19
/eaSold in multiples of 3 for $9.57
Key Features
Cable Length
6 ft
Color
Black
Features
Reversible
Cable Type
USB
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UR050-006-24G
Zoro #
G5190879
UPC #
037332184719
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
Data Transfer Cable
Color
Black
Features
Reversible
Cable Type
USB
Shielding
Yes
Product Type
Data Transfer Cable
Environmentally Friendly
Yes
Connector on First End Details
1 x USB 2.0 Type A - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
End 1 Connection Type
USB 2.0 Type A - Male
Device Supported
PDA, Digital Camera, Tablet
Conductor
Copper
End 2 Connection Type
Micro USB 2.0 Type B - Male
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Description
USB Reversible 2.0 Cable,5Pin,MicroB,6ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.