USB Reversible 2.0 Cable, A-5Pin, M/M, 1ft
Mfr # UR030-001
Zoro # G5191125
product price: $3.59
/eaSold in multiples of 3 for $10.77
Key Features
Cable Length
1 ft
Color
Black
Features
Molded, Reversible
Cable Type
USB
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UR030-001
Zoro #
G5191125
UPC #
037332182104
Country of Origin
China
Dimensions
Cable Length
1 ft
Details
Item
Data Transfer Cable
Color
Black
Features
Molded, Reversible
Cable Type
USB
Shielding
Yes
Conductor
Copper
Connector on First End Details
1 x USB 2.0 Type A - Male
Device Supported
PDA, Camera, Cellular Phone
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Environmentally Friendly
Yes
Connector Plating
Nickel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Contact Plating
Gold
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini USB 2.0 Type B - Male
Description
USB Reversible 2.0 Cable,A-5Pin,M/M,1ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.