USB Reversible 2.0 Cable, A to A, M/F, 6ft
Mfr # UR024-006-WH
Zoro # G5191159
product price: $5.49
/eaSold in multiples of 2 for $10.98
Key Features
Cable Length
6 ft
Color
White
Features
Reversible, Molded
Cable Type
USB
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UR024-006-WH
Zoro #
G5191159
UPC #
037332182074
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
Data Transfer Cable
Color
White
Features
Reversible, Molded
Cable Type
USB
Shielding
Yes
Product Type
Data Transfer Cable
Cable Characteristic
Extension Cable
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector on First End Details
1 x USB 2.0 Type A - Male
Conductor
Copper
Contact Plating
Gold
End 1 Connection Type
USB 2.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type A - Female
End 2 Connection Type
USB 2.0 Type A - Female
Connector Plating
Nickel
Description
USB Reversible 2.0 Cable,A to A,M/F,6ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.