Zoro Homepage

USB Reversible 2.0 Cable, A to B, M/M, 1ft

  • Mfr # UR022-001

  • Zoro # G5191238


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Cable Length
1 ft
Color
Black
Material
Copper - Contact
Features
Reversible, Molded
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR022-001
Zoro #
G5191238
UPC #
037332182029
Country of Origin
China

Dimensions

Cable Length
1 ft

Details

Item
USB Reversible 2.0 Cable,A to B,M/M,1ft
Color
Black
Material
Copper - Contact
Features
Reversible, Molded
Cable Type
USB
Product Type
Data Transfer Cable
Shielding
Yes

Description

USB Reversible 2.0 Cable,A to B,M/M,1ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.