Zoro Homepage

USB Reversible 2.0 Cable, A to B, M/M, 6ft

  • Mfr # UR022-006-WH

  • Zoro # G5191201


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Cable Length
6 ft
Color
White
Material
Foil - Shielding
Features
Reversible, Molded, Left-angled Connector, Right-angled Connector
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR022-006-WH
Zoro #
G5191201
UPC #
037332182043
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Data Transfer Cable
Color
White
Material
Foil - Shielding
Features
Reversible, Molded, Left-angled Connector, Right-angled Connector
Cable Type
USB
Product Type
Data Transfer Cable
Shielding
Yes
End 1 Connection Type
USB 2.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type B - Male
Environmentally Friendly
Yes
Connector Plating
Nickel
Connector on First End Details
1 x USB 2.0 Type A - Male
Contact Plating
Gold
Conductor
Copper
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
End 2 Connection Type
USB 2.0 Type B - Male

Description

USB Reversible 2.0 Cable,A to B,M/M,6ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.