USB Reversible 2.0 Cable, A to RA-B, M/F
Mfr # UR024-000-RA
Zoro # G5191195
product price: $6.29
/eaSold in multiples of 2 for $12.58
Key Features
Color
Black
Features
Right-angled Connector, Molded
Adapter Type
USB
Connector on Second End Details
1 x Type A USB 2.0 USB Female
Contact Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UR024-000-RA
Zoro #
G5191195
UPC #
037332182913
Country of Origin
China
Details
Item
Data Transfer Adapter
Color
Black
Features
Right-angled Connector, Molded
Adapter Type
USB
Connector on Second End Details
1 x Type A USB 2.0 USB Female
Contact Plating
Gold
End 2 Connection Type
USB 2.0 Type A - Female
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector on First End Details
1 x Type A USB 2.0 USB Male
End 1 Connection Type
USB 2.0 Type A - Male
Environmentally Friendly
Yes
Description
USB Reversible 2.0 Cable,A to RA-B,M/F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.