USB Reversible 2.0 Cable, RA, Micro, 3ft
Mfr # UR05C-003-RB
Zoro # G5190775
product price: $3.39
/eaSold in multiples of 3 for $10.17
Key Features
Color
Black
Product Type
Charging Cable
Voltage Rating
5 V DC
Cord Length
3 ft
Second End Connector Type
Micro USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UR05C-003-RB
Zoro #
G5190775
UPC #
037332188069
Country of Origin
China
Dimensions
Cord Length
3 ft
Cable Length
3 ft
Details
Item
Charging Cable
Color
Black
Product Type
Charging Cable
Voltage Rating
5 V DC
Second End Connector Type
Micro USB
First End Connector Type
USB Type A
Environmentally Friendly
Yes
Second End Connector Detail
1 x 5-pin Micro USB Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Device Supported
Mobile Device, Smartphone, Tablet PC
First End Connector Detail
1 x USB Type A Male
Description
USB Reversible 2.0 Cable,RA,Micro,3ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.