Zoro Homepage

USB Reversible 2.0 Cable, R/L A, A, M/M, 6ft

  • Mfr # UR020-006-RA

  • Zoro # G5191247


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Cable Length
6 ft
Color
Black
Features
Molded, Right-angled Connector, Reversible
Cable Type
USB
Product Type
Data Transfer Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR020-006-RA
Zoro #
G5191247
UPC #
037332179425
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
USB Reversible 2.0 Cable,R/L A,A,M/M,6ft
Color
Black
Features
Molded, Right-angled Connector, Reversible
Cable Type
USB
Product Type
Data Transfer Cable

Description

USB Reversible 2.0 Cable,R/L A,A,M/M,6ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.