
USB Reversible 2.0 Cable, UA, MicroB, 3ft
Mfr # UR050-003-UPB
Zoro # G5190897
product price: $2.99
/eaSold in multiples of 3 for $8.97
Key Features
Cable Length
3 ft
Color
Black
Features
Up-angled Connector, Reversible
Cable Type
USB
Product Type
Data Transfer/Power Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UR050-003-UPB
Zoro #
G5190897
UPC #
037332182401
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Item
USB Reversible 2.0 Cable,UA,MicroB,3ft
Color
Black
Features
Up-angled Connector, Reversible
Cable Type
USB
Product Type
Data Transfer/Power Cable
Description
USB Reversible 2.0 Cable,UA,MicroB,3ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.