Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB Reversible 2.0 Cable, UA, MicroB, 6ft

  • Mfr # UR050-006-UPB

  • Zoro # G5190818


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Cable Length
6 ft
Color
Black
Features
Reversible, Up-angled Connector
Cable Type
USB
End 2 Connection Type
Micro USB 2.0 Type B - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR050-006-UPB
Zoro #
G5190818
UPC #
037332182449
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Data Transfer/Power Cable
Color
Black
Features
Reversible, Up-angled Connector
Cable Type
USB
End 2 Connection Type
Micro USB 2.0 Type B - Male
Device Supported
Camera, PDA, Cellular Phone
End 1 Connection Type
USB 2.0 Type A - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Conductor
Copper
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

USB Reversible 2.0 Cable,UA,MicroB,6ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.