Zoro Homepage

USB Reversible 2.0 Cable, U/D Angle, 6ft

  • Mfr # UR050-006-UDA

  • Zoro # G5190827


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Cable Length
6 ft
Color
Black
Features
Reversible, Down-angled Connector
Cable Type
USB
Device Supported
Cellular Phone, PDA, Tablet PC, Camera
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR050-006-UDA
Zoro #
G5190827
UPC #
037332185372
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Data Transfer Cable
Color
Black
Features
Reversible, Down-angled Connector
Cable Type
USB
Device Supported
Cellular Phone, PDA, Tablet PC, Camera
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Conductor
Copper
Connector on First End Details
1 x USB 2.0 Type A - Male
End 1 Connection Type
USB 2.0 Type A - Male
Connector on Second End Details
1 x Micro USB 2.0 Type B - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Environmentally Friendly
Yes

Description

USB Reversible 2.0 Cable,U/D Angle,6ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.