USB Reversible 2.0 Cable, Up, 5Pin, M/M, 3ft
Mfr # UR030-003-UPB
Zoro # G5191089
product price: $2.39
/eaSold in multiples of 4 for $9.56
Key Features
Cable Length
3 ft
Color
Black
Features
Molded, Up-angled Connector, Reversible
Cable Type
USB
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UR030-003-UPB
Zoro #
G5191089
UPC #
037332182111
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Item
Data Transfer Cable
Color
Black
Features
Molded, Up-angled Connector, Reversible
Cable Type
USB
Shielding
Yes
Product Type
Data Transfer Cable
End 2 Connection Type
Mini USB 2.0 Type B - Male
Connector Plating
Nickel
Device Supported
Cellular Phone, PDA, Camera
Conductor
Copper
Connector on First End Details
1 x USB 2.0 Type A - Male
End 1 Connection Type
USB 2.0 Type A - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Material
Tinned Copper
Contact Plating
Gold
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Environmentally Friendly
Yes
Description
USB Reversible 2.0 Cable,Up,5Pin,M/M,3ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.