
USB Reversible 2.0 Cable, Up A, Mini B, 6ft
Mfr # UR030-006-UPB
Zoro # G5191028
product price: $3.25
/eaSold in multiples of 3 for $9.75
Key Features
Cable Length
6 ft
Color
Black
Features
Reversible, Up-angled Connector, Molded
Cable Type
USB
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UR030-006-UPB
Zoro #
G5191028
UPC #
037332182258
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
Data Transfer Cable
Color
Black
Features
Reversible, Up-angled Connector, Molded
Cable Type
USB
Shielding
Yes
Product Type
Data Transfer Cable
Connector on First End Details
1 x USB 2.0 Type A - Male
End 1 Connection Type
USB 2.0 Type A - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
End 2 Connection Type
Mini USB 2.0 Type B - Male
Device Supported
Cellular Phone, PDA, Camera
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Environmentally Friendly
Yes
Conductor
Copper
Contact Plating
Gold
Connector Plating
Nickel
Description
USB Reversible 2.0 Cable,Up A,Mini B,6ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.