Zoro Homepage

USB RJ45 Serial RO Cable 6', U209006RJ45X

  • Mfr # U209006RJ45X

  • Zoro # G6835955


product price: $37.15
/ea

Key Features

Features
Crosstalk Protection, EMI/RF Protection
End 2 Connection Type
RJ-45 Network - Male
Shielding
Yes
Connector on First End Details
1 x USB Type A - Male
Package Contents
USB to RJ45 Cisco Serial Rollover Cable, USB Type-A to RJ45 M/M, 6 ft., Driver CD, Owner's Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U209006RJ45X
Zoro #
G6835955
UPC #
37332190017
Country of Origin
Unknown

Details

Features
Crosstalk Protection, EMI/RF Protection
End 2 Connection Type
RJ-45 Network - Male
Shielding
Yes
Connector on First End Details
1 x USB Type A - Male
Package Contents
USB to RJ45 Cisco Serial Rollover Cable, USB Type-A to RJ45 M/M, 6 ft., Driver CD, Owner's Manual
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Data Transfer Speed
250-kbit/s
Device Supported
Router, Modem, Switch, Network Device
Connector on Second End Details
1 x RJ-45 Network - Male
Item
Network Cable
End 1 Connection Type
USB Type A - Male
Color
Black
Cable Type
Serial

Description

USB to RJ45 Cisco Serial Roll over Cable USB Type A RJ45 M/M 6 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.