Zoro Homepage

USB SATA SSD/HDD to USB-C Enclosure Adapter 2.5in w/UASP 10 Gbps

  • Mfr # U457-025-CG2

  • Zoro # G6777427


product price: $44.39
/ea

Key Features

Includes
U457-025-CG2 USB 3.1 Gen 2 SATA SSD/HDD to USB-C Enclosure Adapter, USB 3.1 Gen 2 Micro-B to USB-C Cable, 2-ft., Mini Screw Driver, (2) Screws, Storage Sleeve, Owner's Manual
Color
Black
Material
Aluminum
UASP Support
Yes
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U457-025-CG2
Zoro #
G6777427
UPC #
037332222275
Country of Origin
China

Details

Item
Drive Enclosure
Includes
U457-025-CG2 USB 3.1 Gen 2 SATA SSD/HDD to USB-C Enclosure Adapter, USB 3.1 Gen 2 Micro-B to USB-C Cable, 2-ft., Mini Screw Driver, (2) Screws, Storage Sleeve, Owner's Manual
Color
Black
Material
Aluminum
UASP Support
Yes
Environmentally Friendly
Yes
Number of Total Expansion Bays
1
Host Interface
USB 3.1
Number of 2.5" Bays
1
Form Factor
External
Product Material
Aluminum
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
U457-025-CG2 USB 3.1 Gen 2 SATA SSD/HDD to USB-C Enclosure Adapter, USB 3.1 Gen 2 Micro-B to USB-C Cable, 2 ft., Mini Screw Driver, 2 x Screws, Storage Sleeve, Owner's Manual

Description

USB SATA SSD/HDD to USB-C Enclosure Adap

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.