Zoro Homepage

USB TABLET PHONE CAR CHARGER HIGH POWER ADAPTER 5V / 2.4A

  • Mfr # U280-001-C2

  • Zoro # G814909312


product price: $8.29
/ea

Key Features

Input Voltage
12 V DC
Output Voltage
5 V DC
Maximum Output Current
2.40 A
Compatibility
Apple iPad Mini Tablet PC
Device Supported
USB Device, Smartphone, e-book Reader, iPad, Cellular Phone, Tablet PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U280-001-C2
Zoro #
G814909312
UPC #
37332184276
Country of Origin
Viet Nam

Details

Item
Auto Adapter
Input Voltage
12 V DC
Output Voltage
5 V DC
Maximum Output Current
2.40 A
Compatibility
Apple iPad Mini Tablet PC
Device Supported
USB Device, Smartphone, e-book Reader, iPad, Cellular Phone, Tablet PC
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.