Zoro Homepage

USB to DB9/ RS 232 Serial Adapter FTDI, COM Retention 2-Port 6ft

  • Mfr # U209-006-2

  • Zoro # G6777147


product price: $63.69
/ea

Key Features

Cable Length
6 ft
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
DB-9 RS-232 Serial - Male
Includes
2-Port USB to DB9 Serial FTDI Adapter Cable with COM Retention (M/M), 6-ft, Driver CD, Owner's Manual
Features
Flexible, Strain Relief, Molded, EMI/RF Protection, Noise Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U209-006-2
Zoro #
G6777147
UPC #
037332200082
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
DB-9 RS-232 Serial - Male
Includes
2-Port USB to DB9 Serial FTDI Adapter Cable with COM Retention (M/M), 6-ft, Driver CD, Owner's Manual
Features
Flexible, Strain Relief, Molded, EMI/RF Protection, Noise Protection
Cable Type
DB-9/USB
Contact Plating
Gold
Data Transfer Rate
225-kbit/s
Connector Plating
Nickel
Connector on Second End Details
2 x 9-pin DB-9 RS-232 Serial - Male
Connector on First End Details
1 x USB Type A - Male
Environmentally Friendly
Yes
Device Supported
Tablet, Notebook, Digital Camera, PDA, Modem
Shielding
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Data Transfer Speed
225-kbit/s
Package Contents
2-Port USB to DB9 Serial FTDI Adapter Cable with COM Retention (M/M), 6 ft, Driver CD, Owner's Manual

Description

USB to DB9/ RS 232 Serial Adapter FTDI,

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.