Zoro Homepage

USB to DC Power Cable M/M USB-A to 3.5 x 1.35mm DC Barrel 3ft

  • Mfr # U152-003-3P5

  • Zoro # G6777409


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Environmentally Friendly
Yes
First End Connector Type
USB Type A
Second End Connector Detail
1 x Barrel Connector Male
Cord Length
3 ft
Second End Connector Type
Barrel Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U152-003-3P5
Zoro #
G6777409
UPC #
037332235978
Country of Origin
China

Dimensions

Cord Length
3 ft
Cable Length
3 ft

Details

Item
Standard Power Cord
Environmentally Friendly
Yes
First End Connector Type
USB Type A
Second End Connector Detail
1 x Barrel Connector Male
Second End Connector Type
Barrel Connector
Device Supported
Bluetooth Headset, Credit Card Reader, Wireless Router, Hard Drive
First End Connector Detail
1 x USB Type A
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)

Description

USB to DC Power Cable M/M USB-A to 3.5 x

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.