
USB TO RS232 SERIAL ADAPTER CABLE USB-A TO DB25 DB9 M/M 5FT
Mfr # U209-005-DB25
Zoro # G214878683
product price: $25.85
/eaKey Features
Cable Length
5 ft
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
DB-9 RS-232 Serial - Male
Includes
USB-to-Serial Cable Adapter (USB-A to DB25 M/M), DB9-to-DB25 Adapter, Owner's Manual
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U209-005-DB25
Zoro #
G214878683
UPC #
37332184757
Country of Origin
China
Dimensions
Cable Length
5 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
DB-9 RS-232 Serial - Male
Includes
USB-to-Serial Cable Adapter (USB-A to DB25 M/M), DB9-to-DB25 Adapter, Owner's Manual
Color
Black
Cable Type
DB-25/USB
Connector on First End Details
1 x USB Type A - Male
Conductor
Copper
Device Supported
Phone, Notebook, Modem, Camera, Tablet PC
Connector on Second End Details
1 x 9-pin DB-9 RS-232 Serial - Male
Contact Plating
Gold
Shielding
Yes
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Package Contents
USB-to-Serial Cable Adapter (USB-A to DB25 M/M), DB9-to-DB25 Adapter, Owner's Manual
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.