Zoro Homepage

USB TYPE C HIGH PERFORMANCE PD WALL CHARGER, 40W, PD3.0, QC4 , BC1.2 5V/3A, 9V/3A,

  • Mfr # U280-W01-40C1

  • Zoro # G014909167


product price: $40.09
/ea

Key Features

Input Voltage
230 V AC, 120 V AC
Overall Height
1.5 in
Overall Width
1.4 in
Overall Depth
1.6 in
Output Voltage
15 V DC, 20 V DC, 9 V DC, 5 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U280-W01-40C1
Zoro #
G014909167
UPC #
37332249050
Country of Origin
Viet Nam

Dimensions

Overall Height
1.5 in
Overall Width
1.4 in
Overall Depth
1.6 in

Details

Item
AC Adapter
Input Voltage
230 V AC, 120 V AC
Output Voltage
15 V DC, 20 V DC, 9 V DC, 5 V DC
USB
Yes
Device Supported
USB Type C Device, Mobile Device, Tablet PC, USB Device, e-book Reader, Smartphone, Notebook
Environmentally Friendly
Yes
Maximum Output Current
0.125
Maximum Output Power
40 W
Max. Output Current
3 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.