
Usb Type C To Usb C Cable Usb, U040-C1M-C-5A
Mfr # U040-C1M-C-5A
Zoro # G6218092
product price: $13.19
/eaKey Features
Cable Length
3.28 ft
Color
Black
Material
Polyvinyl Chloride (PVC) - Jacket
Features
Charging, Reversible
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U040-C1M-C-5A
Zoro #
G6218092
UPC #
37332241290
Country of Origin
China
Dimensions
Cable Length
3.28 ft
Details
Color
Black
Material
Polyvinyl Chloride (PVC) - Jacket
Features
Charging, Reversible
Cable Type
USB
Product Type
Data Transfer Cable
Connector on First End Details
1 x USB 2.0 Type C - Male
Item
Data Transfer Cable
End 2 Connection Type
USB 2.0 Type C - Male
Data Transfer Speed
480-Mbit/s
Contact Plating
Gold
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Jacket Material
Polyvinyl Chloride (PVC)
Connector on Second End Details
1 x USB 2.0 Type C - Male
Environmentally Friendly
Yes
End 1 Connection Type
USB 2.0 Type C - Male
Connector Plating
Nickel
Device Supported
Chromebook, Hard Drive, Power Bank, Wall Charger, Flash Drive, Tablet, Notebook, MacBook Pro, Ultrabook, Mobile Device, Computer, Smartphone, Charger, Docking Station, External Hard Drive, MacBook
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.