
USB TYPE C TO USB C CABLE USB
Mfr # U420-006-5A
Zoro # G316007110
product price: $24.79
/eaKey Features
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Connector Plating
Nickel
Color
Black
End 2 Connection Type
USB 3.1 (Gen 1) Type C - Male
Cable Type
Thunderbolt 3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U420-006-5A
Zoro #
G316007110
UPC #
37332218414
Country of Origin
China
Details
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Connector Plating
Nickel
Color
Black
End 2 Connection Type
USB 3.1 (Gen 1) Type C - Male
Cable Type
Thunderbolt 3
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
Data Transfer Speed
5-Gbit/s
Connector on Second End Details
1 x USB 3.1 (Gen 1) Type C - Male
Device Supported
MacBook, Computer, Chromebook, Wall Charger, Flash Drive, Ultrabook, Docking Station, Tablet, Smartphone, Notebook, Hard Drive
Contact Plating
Gold
Connector on First End Details
1 x USB 3.1 (Gen 1) Type C - Male
Item
Data Transfer Cable
Jacket Material
Polyvinyl Chloride (PVC)
Features
Reversible, Charging
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.