USB Wall Charger Travel Charger w/ Quick Charge 4x Faster Charge

  • Mfr # U280-W01-QC3-1

  • Zoro # G6777558


product price:  $30.69
/ea

Key Features

Includes
U280-W01-QC3-1 AC Adapter, Quick Start Guide
Height
2.2 in
Width
1.7 in
Output Voltage
12 V DC, 6.5 V DC, 3.6 V DC, 9 V DC
Overall Depth
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U280-W01-QC3-1
Zoro #
G6777558
UPC #
037332205995
Country of Origin
China

Dimensions

Height
2.2 in
Width
1.7 in
Overall Depth
1.1 in
Depth
1.1 in

Details

Item
AC Adapter
Includes
U280-W01-QC3-1 AC Adapter, Quick Start Guide
Output Voltage
12 V DC, 6.5 V DC, 3.6 V DC, 9 V DC
Input Voltage
230 V AC, 120 V AC
Device Supported
Notebook, e-book Reader, Digital Camera, Tablet PC, USB Device, Mobile Device, MP3 Player, Smartphone
Maximum Output Current
3 A
Maximum Output Power
18 W
Environmentally Friendly
Yes
USB
Yes
Package Contents
U280-W01-QC3-1 AC Adapter, Quick Start Guide
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)

Description

USB Wall Charger Travel Charger w/ Quick

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.