Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB2.0 TO DVI-I/VGA ADAPTER

  • Mfr # U244-001-R

  • Zoro # G214911717


product price: $48.19
/ea

Key Features

Includes
USB2.0 to DVI and VGA Multiview Device, 1 x USB Cable, 1 x DVI-VGA Adapter, 1 x Quick Start Guide, 1 x CD (Including: Owner's Manual)
Frequency
60Hz
Platform Supported
Mac, PC
DVI
Yes
Memory Technology
SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U244-001-R
Zoro #
G214911717
UPC #
37332143389
Country of Origin
China

Details

Item
Multiview Device
Includes
USB2.0 to DVI and VGA Multiview Device, 1 x USB Cable, 1 x DVI-VGA Adapter, 1 x Quick Start Guide, 1 x CD (Including: Owner's Manual)
Frequency
60Hz
Platform Supported
Mac, PC
DVI
Yes
Memory Technology
SDRAM
Functions
MultiView, Video Capturing
Standard Memory
128 MB
Host Interface
USB
Maximum Resolution
1920 x 1200
System Requirements
CPU at 1.2GHz or higher clock rate, Intel Pentium or Celeron, or AMD K6/Athlon/Duron family, 256MB of RAM or better, At least one USB port, 30MB of available disk space, Intel-based Apple computers including Mac Mini (Intel), iMac (Intel), MacBook, MacBook Pro, MacBook Air, and Mac Pro. Apple OS X, Tiger 10.4.11, Leopard 10.5.5, SVGA or DVI MonitorMicrosoft Operating System(s): Windows 2000 with Service Pack 4, Windows XP with Service Pack 2 32-bit, Windows Vista 32-bit
USB
Yes
Number of DVI Outputs
1
Software Included
Driver
Mounting
External

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.