Zoro Homepage

USB4 20GBPS CABLE M/M USB-C 4K

  • Mfr # U521-1P0M-WH20G

  • Zoro # G012088260


product price: $32.25
/ea

Key Features

End 1 Connection Type
USB4 Type C
Cable Length
6.56 ft
End 2 Connection Type
USB4 Type C
Color
White
Jacket Material
Thermoplastic Elastomer (TPE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U521-1P0M-WH20G
Zoro #
G012088260
UPC #
37332281166
Country of Origin
Viet Nam

Dimensions

Cable Length
6.56 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB4 Type C
End 2 Connection Type
USB4 Type C
Color
White
Jacket Material
Thermoplastic Elastomer (TPE)
Cable Type
USB4
Features
USB- Power Delivery (USB PD), Active, HDR Support, Extended Display Identification Data (EDID), DisplayPort Alternate (ALT) Mode, Display Stream Compression (DSC), Fast Charging
Material
Thermoplastic Elastomer (TPE)
Compatible With
Tripp Lite Dock: U442-DOCK40-5 U442-DOCK40-6 U442AB-DOCK9Tripp Lite Wall Charger: U280-W01-100C1G U280-W04-100C2G
Contact Plating
Gold
Connector Gender on Second End
Male
Jacket Color
White
Connector on Second End Details
(1) USB4 Type C - Male
American Wire Gauge
34/31/23 AWG
Connector Color
White
Connector on First End Details
(1) USB4 Type C - Male
Supported Resolution
3840 x 2160
Connector Plating
Nickel
Connector Gender on First End
Male
Device Supported
Notebook, Mobile Device, Docking Station, Smartphone, Gaming Console, iPhone, Wall Charger, Dock, Chromebook, MacBook, Gaming System, Computer, External Hard Drive, Monitor, HDTV, Display, Digital Text Reader
Data Transfer Rate
20-Gbit/s
Jacket Type
VW-1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.