Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB4 40GBPS CABLE M/M USB-C 8K

  • Mfr # U521-1P0M-WH

  • Zoro # G312088274


product price: $24.25
/ea

Key Features

Cable Length
3.28 ft
End 1 Connection Type
USB4 Type C
End 2 Connection Type
USB4 Type C
Jacket Material
Thermoplastic Elastomer (TPE)
Material
Thermoplastic Elastomer (TPE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U521-1P0M-WH
Zoro #
G312088274
UPC #
37332281142
Country of Origin
Viet Nam

Dimensions

Cable Length
3.28 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB4 Type C
End 2 Connection Type
USB4 Type C
Jacket Material
Thermoplastic Elastomer (TPE)
Material
Thermoplastic Elastomer (TPE)
Cable Type
USB4
Compatible With
Tripp Lite Dock: U442-DOCK40-5 U442-DOCK40-6 U442AB-DOCK9Tripp Lite Wall Charger: U280-W01-100C1G U280-W04-100C2G
Features
HDR Support, Fast Charging, Extended Display Identification Data (EDID), USB- Power Delivery (USB PD), Display Stream Compression (DSC), Active, DisplayPort Alternate (ALT) Mode
Connector Plating
Nickel
Connector Color
White
Jacket Color
White
American Wire Gauge
34/30/23 AWG
Connector Gender on Second End
Male
Connector Gender on First End
Male
Contact Plating
Gold
Jacket Type
VW-1
Connector on Second End Details
1 x USB4 Type C - Male
Connector on First End Details
1 x USB4 Type C - Male
Data Transfer Rate
80-Gbit/s
Device Supported
PC, HDTV, Digital Text Reader, Mobile Device, Docking Station, MacBook, Monitor, Display, Wall Charger, Chromebook, Dock, External Hard Drive, Computer, Gaming System, Notebook, Tablet, Smartphone
Supported Resolution
7680 x 4320
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Compatibility
Tripp Lite Dock: U442-DOCK40-5, U442-DOCK40-6, U442AB-DOCK9Tripp Lite Wall Charger: U280-W01-100C1G, U280-W04-100C2G
Data Transfer Speed
80-Gbit/s
Supported Resolutions
7680 x 4320
Color
White
Product Material
Thermoplastic Elastomer (TPE)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.