Zoro Homepage

USB4 40GBPS CABLE M/M USB-C 8K

  • Mfr # U521-1P2M-BK

  • Zoro # G312088212


product price: $27.89
/ea

Key Features

End 1 Connection Type
USB4 Type C
Cable Length
3.94 ft
End 2 Connection Type
USB4 Type C
Jacket Material
Thermoplastic Elastomer (TPE)
Compatible With
Tripp Lite Dock: U442-DOCK40-5 U442-DOCK40-6 U442AB-DOCK9Tripp Lite Wall Charger: U280-W01-100C1G U280-W04-100C2G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U521-1P2M-BK
Zoro #
G312088212
UPC #
37332281159
Country of Origin
Viet Nam

Dimensions

Cable Length
3.94 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB4 Type C
End 2 Connection Type
USB4 Type C
Jacket Material
Thermoplastic Elastomer (TPE)
Compatible With
Tripp Lite Dock: U442-DOCK40-5 U442-DOCK40-6 U442AB-DOCK9Tripp Lite Wall Charger: U280-W01-100C1G U280-W04-100C2G
Material
Thermoplastic Elastomer (TPE)
Cable Type
USB4
Features
USB- Power Delivery (USB PD), Fast Charging, Extended Display Identification Data (EDID), Active, Display Stream Compression (DSC), HDR Support, DisplayPort Alternate (ALT) Mode
American Wire Gauge
34/30/23 AWG
Connector Gender on Second End
Male
Connector on First End Details
(1) USB4 Type C - Male
Connector Plating
Nickel
Jacket Type
VW-1
Connector on Second End Details
(1) USB4 Type C - Male
Connector Color
Black
Contact Plating
Gold
Supported Resolution
7680 x 4320
Data Transfer Rate
40-Gbit/s
Jacket Color
Black
Device Supported
Notebook, Gaming System, Wall Charger, Smartphone, Gaming Console, Chromebook, Display, Monitor, Docking Station, HDTV, MacBook, Mobile Device, Computer, PC, Tablet, Digital Text Reader, External Hard Drive, Dock
Connector Gender on First End
Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.