Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB4 CABLE USB C 8K 100W 31IN

  • Mfr # SRWB6410STR10

  • Zoro # G912321962


product price: $956.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Includes
Wire Mesh Cable Tray - 150 x 100 x 3000 mm (6 in. x 4 in. x 10 ft.), 10 Pack, Installation Guide
Color
Black Powder Coat
Material
Steel
Height
4.33 in
Width
6.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRWB6410STR10
Zoro #
G912321962
UPC #
37332262134
Country of Origin
China

Dimensions

Height
4.33 in
Width
6.69 in
Overall Depth
118.11 in
Depth
118.11 in

Details

Item
Cable Organizer
Includes
Wire Mesh Cable Tray - 150 x 100 x 3000 mm (6 in. x 4 in. x 10 ft.), 10 Pack, Installation Guide
Color
Black Powder Coat
Material
Steel
Cable Manager Type
Cable Tray
Finish
Powder Coated
Green Environmental Attribute
Environmentally Friendly
Series
SmartRack
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack
Package Contents
Wire Mesh Cable Tray - 150 x 100 x 3000 mm (6 in. x 4 in. x 10 ft.), 10 Pack, Installation Guide
Product Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.