Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USBC MLTIPRT ADPTR CRD RDR SLV

  • Mfr # U460-002-2AM-C1

  • Zoro # G116128312


product price: $19.25
/ea

Key Features

Color
Silver
Number of USB 3.1 Ports
2
Platform Supported
ChromeOS, Mac
Depth
1.3 in
Total Number of USB Ports
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U460-002-2AM-C1
Zoro #
G116128312
UPC #
-
Country of Origin
China

Dimensions

Depth
1.3 in
Width
4.5 in
Height
0.5 in

Details

Color
Silver
Number of USB 3.1 Ports
2
Platform Supported
ChromeOS, Mac
Total Number of USB Ports
3
Item
USB Hub/FlashCard Reader
Host Interface
USB 3.1 Type C
Environmentally Friendly
Yes
Package Contents
U460-002-2AM-C1 USB 3.1 Gen 1 USB-C Portable Hub/Adapter, Owner's manual
Form Factor
External
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.