Zoro Homepage

USBC USBA ADPTR F M USB3.2

  • Mfr # U32900010G

  • Zoro # G813753893


product price: $17.99
/ea

Key Features

End 1 Connection Type
USB 3.2 (Gen 2) Type C - Female
End 2 Connection Type
USB 3.2 (Gen 2) Type A - Male
Color
Black
Connector Gender on First End
Female
Connector on Second End Details
(1) USB 3.2 (Gen 2) Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U32900010G
Zoro #
G813753893
UPC #
37332282064
Country of Origin
China

Details

Item
Data Transfer Adapter
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Female
End 2 Connection Type
USB 3.2 (Gen 2) Type A - Male
Color
Black
Connector Gender on First End
Female
Connector on Second End Details
(1) USB 3.2 (Gen 2) Type A - Male
Connector on First End Details
(1) USB 3.2 (Gen 2) Type C - Female
Connector Gender on Second End
Male
Adapter Type
USB/USB-C
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.