Shop TRIPP LITE
See all product information
Create Account
USBCable, CE/FCC/REACH/RoHS/UKCA/WEEE, Blk
- Mfr # U420-05M-G2
- Zoro # G825066608
product price:Â
$
84.69
/ea
Key Features
End 1 Connection Type
Type C
USB Specification
3.2
Product Type
USB-C Cable
Features
3D Video Supported, DisplayPort Alt Mode, DSC Support, EDID Support, HDR Support
End 2 Connection Type
Type C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U420-05M-G2
- Zoro #
- G825066608
- UPC #
- -
- Country of Origin
- China
- End 1 Connection Type
- Type C
- USB Specification
- 3.2
- Product Type
- USB-C Cable
- Features
- 3D Video Supported, DisplayPort Alt Mode, DSC Support, EDID Support, HDR Support
- End 2 Connection Type
- Type C
- End 2 Number of Connections
- 1
- Standards
- CE, FCC, REACH, RoHS, UKCA, WEEE
- Item
- USB Cable
- Charging Power
- 60 W
- Color
- Black
- Jacket Material
- PVC
- Data Transfer Speed
- 10 GBps
- End 1 Number of Connections
- 1
- NEC Article and Type
- VW-1
Dimensions
- Overall Length
- 5 m
Description
USB Cable, USB Specification 3.2, Cured Color Black, 3D Video Supported, DisplayPort Alt Mode, DSC Support, EDID Support, HDR Support, CE, FCC, REACH, RoHS, UKCA, WEEE Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.