Shop TRIPP LITE
See all product information
Create Account
USBCable
- Mfr # M100AB-03M-WH
- Zoro # G825066851
product price:Â
$
11.45
/ea
Key Features
Overall Length
9.8 ft
End 1 Number of Connections
1
Charging Power
12 W
Data Transfer Speed
480 MBps
Standards
CE (Europe), FCC (USA), MFi, REACH, RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M100AB-03M-WH
- Zoro #
- G825066851
- UPC #
- -
- Country of Origin
- China
- End 1 Number of Connections
- 1
- Charging Power
- 12 W
- Data Transfer Speed
- 480 MBps
- Standards
- CE (Europe), FCC (USA), MFi, REACH, RoHS
- Item
- USB Cable
- NEC Article and Type
- VW-1
- Product Type
- USB Cable
- End 2 Number of Connections
- 1
- Jacket Material
- PVC
- End 2 Connection Type
- Lightning
- Color
- White
- Features
- Antibacterial Properties Provide Extra Protection, Reversible Lightning Connector Attaches in Either Direction, USB Cable Charges and Syncs Your Latest-Generation iPhone, iPad and iPod
- End 1 Connection Type
- Type A
Dimensions
- Overall Length
- 9.8 ft
Description
USB Cable, USB Specification 2.0, Cured Color White, Antibacterial Properties Provide Extra Protection, Reversible Lightning Connector Attaches in Either Direction, USB Cable Charges and Syncs Your Latest-Generation iPhone, iPad and iPod, CE (Europe), FCC (USA), MFi, REACH, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.