Shop TRIPP LITE
See all product information
Create Account
USBCable, REACH/RoHS, Blk, Type B, 1.7'
- Mfr # U422-20N-G2
- Zoro # G725066852
product price:Â
$
5.79
/ea
Sold in multiples of 2 for
$11.58
Key Features
Product Type
USB-C Cable
Color
Black
Overall Length
1.7 ft
End 1 Connection Type
Type C
End 2 Connection Type
Type B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U422-20N-G2
- Zoro #
- G725066852
- UPC #
- -
- Country of Origin
- China
- Product Type
- USB-C Cable
- Color
- Black
- End 1 Connection Type
- Type C
- End 2 Connection Type
- Type B
- Item
- USB Cable
- USB Specification
- 3.2 Gen 2
- End 2 Number of Connections
- 1
- Data Transfer Speed
- 10 GBps
- NEC Article and Type
- VW-1
- End 1 Number of Connections
- 1
- Features
- Connects a USB-B Printer, Scanner or External Hard Drive to Your Laptop's USB-C Port, Reversible USB-C Connector Attaches in Either Direction, Transfers Data and Charges Devices at Lightning-Fast USB 3.2 Gen 2 Speeds
- Jacket Material
- PVC
- Standards
- REACH, RoHS
Dimensions
- Overall Length
- 1.7 ft
Description
USB Cable, USB Specification 3.2 Gen 2, Cured Color Black, Connects a USB-B Printer, Scanner or External Hard Drive to Your Laptop's USB-C Port, Reversible USB-C Connector Attaches in Either Direction, Transfers Data and Charges Devices at Lightning-Fast USB 3.2 Gen 2 Speeds, REACH, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.