Shop TRIPP LITE
See all product information
Create Account
USBCable, REACH/RoHS, Blk, Type C, 1.6'
- Mfr # U421-20N-G2-RA
- Zoro # G625066792
product price:Â
$
20.15
/ea
Key Features
Charging Power
60 W
USB Specification
3.2 Gen 2
End 2 Connection Type
Type C
Standards
REACH, RoHS
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U421-20N-G2-RA
- Zoro #
- G625066792
- UPC #
- -
- Country of Origin
- China
- Charging Power
- 60 W
- Item
- USB Cable
- USB Specification
- 3.2 Gen 2
- End 2 Connection Type
- Type C
- Standards
- REACH, RoHS
- Jacket Material
- PVC
- Angled Connection
- Right
- End 1 Connection Type
- Type C
- End 2 Number of Connections
- 1
- Features
- Extension Cable Connects Computers, Docks, Smartphones and Other USB-C Devices, PD Charging Cable Supports upto 60 W for Syncing and Charging Mobile Devices, Right-Angle Plug Makes Connecting in Tight Spaces Easier, USB-C Cable Connects Devices for Charging or Transferring Data at 10 Gbps Speeds
- Color
- Black
- End 1 Number of Connections
- 1
- NEC Article and Type
- VW-1
- Data Transfer Speed
- 10 GBps
- Product Type
- USB-C Cable
Dimensions
- Overall Length
- 1.6 ft
Description
USB Cable, USB Specification 3.2 Gen 2, Cured Color Black, Extension Cable Connects Computers, Docks, Smartphones and Other USB-C Devices, PD Charging Cable Supports upto 60 W for Syncing and Charging Mobile Devices, Right-Angle Plug Makes Connecting in Tight Spaces Easier, USB-C Cable Connects Devices for Charging or Transferring Data at 10 Gbps Speeds, REACH, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.