USBCable, REACH/RoHS, Wht, Type B, 10'
- Mfr # U022AB-010-WH
- Zoro # G325066764
product price:Â
$
6.09
/ea
Sold in multiples of 2 for
$12.18
Key Features
NEC Article and Type
VW-1
Features
Durable USB-A to USB-B Cable Transfers Important Data at USB 2.0 Speeds, Premium Construction for Superior Performance, Provides Extra Protection Against Certain Bacteria, White Jacket Helps Avoid Misidentification that can Cause Costly Downtime
End 1 Connection Type
Type A
Data Transfer Speed
480 MBps
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U022AB-010-WH
- Zoro #
- G325066764
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
Details
- NEC Article and Type
- VW-1
- Features
- Durable USB-A to USB-B Cable Transfers Important Data at USB 2.0 Speeds, Premium Construction for Superior Performance, Provides Extra Protection Against Certain Bacteria, White Jacket Helps Avoid Misidentification that can Cause Costly Downtime
- End 1 Connection Type
- Type A
- Item
- USB Cable
- Data Transfer Speed
- 480 MBps
- Standards
- REACH, RoHS
- Jacket Material
- PVC
- Product Type
- USB Cable
- End 2 Number of Connections
- 1
- End 1 Number of Connections
- 1
- Color
- White
- End 2 Connection Type
- Type B
Description
USB Cable, USB Specification 2.0, Cured Color White, Durable USB-A to USB-B Cable Transfers Important Data at USB 2.0 Speeds, Premium Construction for Superior Performance, Provides Extra Protection Against Certain Bacteria, White Jacket Helps Avoid Misidentification that can Cause Costly Downtime, REACH, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.