USBCable
- Mfr # U040-C3M-C-5A
- Zoro # G425066589
product price:Â
$
21.15
/ea
Key Features
End 2 Connection Type
Type C
Color
Black
End 1 Number of Connections
1
Product Type
USB-C Cable
Standards
CE (Europe), FCC (USA), REACH, RoHS, USB-IF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U040-C3M-C-5A
- Zoro #
- G425066589
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 9.8 ft
Details
- End 2 Connection Type
- Type C
- Color
- Black
- End 1 Number of Connections
- 1
- Product Type
- USB-C Cable
- Standards
- CE (Europe), FCC (USA), REACH, RoHS, USB-IF
- End 1 Connection Type
- Type C
- Item
- USB Cable
- Jacket Material
- PVC
- Data Transfer Speed
- 480 MBps
- End 2 Number of Connections
- 1
- NEC Article and Type
- VW-1
- Features
- PD Charging Cable Produces upto 100 W for Rapid Syncing and Charging, Reversible USB-C Connectors Attach in Either Direction, USB-C to USB-C Cable Connects 2 USB-C Devices, Including MacBooks and Smartphones, USB-IF Certification Ensures Rigorous Testing
Description
USB Cable, USB Specification 2.0, Cured Color Black, PD Charging Cable Produces upto 100 W for Rapid Syncing and Charging, Reversible USB-C Connectors Attach in Either Direction, USB-C to USB-C Cable Connects 2 USB-C Devices, Including MacBooks and Smartphones, USB-IF Certification Ensures Rigorous Testing, CE (Europe), FCC (USA), REACH, RoHS, USB-IF Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.