Shop TRIPP LITE
See all product information
Create Account
USBCable
- Mfr # U324-016
- Zoro # G325066719
product price:Â
$
17.75
/ea
Key Features
Features
16 ft Extension Cable Connects Computers, Printers, Modems and Other USB Equipment, Transfers Data at SuperSpeed Transfer Rates upto 5 Gbps
Jacket Material
PVC
Standards
CE (Europe), FCC (USA), REACH, RoHS
End 1 Number of Connections
1
NEC Article and Type
VW-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U324-016
- Zoro #
- G325066719
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 16 ft
Details
- Features
- 16 ft Extension Cable Connects Computers, Printers, Modems and Other USB Equipment, Transfers Data at SuperSpeed Transfer Rates upto 5 Gbps
- Jacket Material
- PVC
- Standards
- CE (Europe), FCC (USA), REACH, RoHS
- End 1 Number of Connections
- 1
- NEC Article and Type
- VW-1
- End 2 Connection Type
- Type A
- Product Type
- USB Cable
- End 1 Connection Type
- Type A
- Item
- USB Cable
- Data Transfer Speed
- 5 GBps
- Color
- Blue
- End 2 Number of Connections
- 1
Description
USB Cable, USB Specification 3.0, Cured Color Blue, 16 ft Extension Cable Connects Computers, Printers, Modems and Other USB Equipment, Transfers Data at SuperSpeed Transfer Rates upto 5 Gbps, CE (Europe), FCC (USA), REACH, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.