USBCable
- Mfr # U328F-20M
- Zoro # G725066685
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
Type A
USB Specification
3.2 Gen 1
Product Type
USB Cable
End 2 Number of Connections
1
Features
20 m (66 ft) Cable Lets You Design an Application to Your Custom Specifications, Advanced Fiber Cable is Easier to Install than Copper, CMP Jacket Designed for In-Wall Installations, USB-A to USB-B Cable Connects Home and Office Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U328F-20M
- Zoro #
- G725066685
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 65 ft
Details
- End 1 Connection Type
- Type A
- USB Specification
- 3.2 Gen 1
- Product Type
- USB Cable
- End 2 Number of Connections
- 1
- Features
- 20 m (66 ft) Cable Lets You Design an Application to Your Custom Specifications, Advanced Fiber Cable is Easier to Install than Copper, CMP Jacket Designed for In-Wall Installations, USB-A to USB-B Cable Connects Home and Office Components
- NEC Article and Type
- CMP
- Data Transfer Speed
- 5 GBps
- Jacket Material
- PVC
- Standards
- CE (Europe), FCC (USA), REACH, RoHS
- End 1 Number of Connections
- 1
- Color
- Black
- Item
- USB Cable
- End 2 Connection Type
- Type B
- Charging Power
- 5 W
Description
USB Cable, USB Specification 3.2 Gen 1, Cured Color Black, 20 m (66 ft) Cable Lets You Design an Application to Your Custom Specifications, Advanced Fiber Cable is Easier to Install than Copper, CMP Jacket Designed for In-Wall Installations, USB-A to USB-B Cable Connects Home and Office Components, CE (Europe), FCC (USA), REACH, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.