Shop TRIPP LITE
See all product information
Create Account
USBCable
- Mfr # U328F-30M
- Zoro # G525066601
product price:Â
$
361.99
/ea
Free Shipping & Returns
Key Features
End 1 Number of Connections
1
End 2 Number of Connections
1
Standards
CE (Europe), FCC (USA), REACH, RoHS
End 1 Connection Type
Type A
End 2 Connection Type
Type B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U328F-30M
- Zoro #
- G525066601
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 98 ft
Details
- End 1 Number of Connections
- 1
- End 2 Number of Connections
- 1
- Standards
- CE (Europe), FCC (USA), REACH, RoHS
- End 1 Connection Type
- Type A
- Item
- USB Cable
- End 2 Connection Type
- Type B
- Data Transfer Speed
- 5 GBps
- USB Specification
- 3.2 Gen 1
- NEC Article and Type
- CMP
- Product Type
- USB Cable
- Features
- 30 m (98 ft) Cable Lets You Design an Application to Your Custom Specifications, Advanced Fiber Cable is Easier to Install than Copper, CMP Jacket Designed for In-Wall Installations, USB-A to USB-B Cable Connects Home and Office Components
- Charging Power
- 5 W
- Jacket Material
- PVC
- Color
- Black
Description
USB Cable, USB Specification 3.2 Gen 1, Cured Color Black, 30 m (98 ft) Cable Lets You Design an Application to Your Custom Specifications, Advanced Fiber Cable is Easier to Install than Copper, CMP Jacket Designed for In-Wall Installations, USB-A to USB-B Cable Connects Home and Office Components, CE (Europe), FCC (USA), REACH, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.