Shop TRIPP LITE
See all product information
Create Account
USBCable
- Mfr # U330-10M-1
- Zoro # G025066873
product price:Â
$
30.05
/ea
Key Features
Jacket Material
PVC
Color
Black
Features
900 mA of Power Keeps Your Devices Functioning, Built-In Signal Booster Ensures Top Performance, Extension Cable Connects Computers, Printers, Modems and Other USB Equipment
End 1 Number of Connections
1
Data Transfer Speed
5 GBps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U330-10M-1
- Zoro #
- G025066873
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 32.8 ft
Details
- Jacket Material
- PVC
- Color
- Black
- Features
- 900 mA of Power Keeps Your Devices Functioning, Built-In Signal Booster Ensures Top Performance, Extension Cable Connects Computers, Printers, Modems and Other USB Equipment
- End 1 Number of Connections
- 1
- Data Transfer Speed
- 5 GBps
- NEC Article and Type
- VW-1
- End 2 Number of Connections
- 1
- End 2 Connection Type
- Type A
- End 1 Connection Type
- Type A
- Product Type
- USB Cable
- Standards
- CE (Europe), FCC (USA), REACH, RoHS
- USB Specification
- 3.2 Gen 1
- Item
- USB Cable
Description
USB Cable, USB Specification 3.2 Gen 1, Cured Color Black, 900 mA of Power Keeps Your Devices Functioning, Built-In Signal Booster Ensures Top Performance, Extension Cable Connects Computers, Printers, Modems and Other USB Equipment, CE (Europe), FCC (USA), REACH, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.