Shop TRIPP LITE
See all product information
Create Account
USBCable
- Mfr # U330-10M-AL
- Zoro # G225066765
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
End 1 Number of Connections
1
NEC Article and Type
VW-1
Data Transfer Speed
5 GBps
Features
120 mA of Power Keeps Your Devices Functioning, Built-In Signal Booster Ensures Top Performance, Extension Cable Connects Computers, Printers, Modems and Other USB Equipment, Premium Construction for Superior Performance
End 2 Connection Type
Type A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U330-10M-AL
- Zoro #
- G225066765
- UPC #
- -
- Country of Origin
- China
- End 1 Number of Connections
- 1
- NEC Article and Type
- VW-1
- Data Transfer Speed
- 5 GBps
- Features
- 120 mA of Power Keeps Your Devices Functioning, Built-In Signal Booster Ensures Top Performance, Extension Cable Connects Computers, Printers, Modems and Other USB Equipment, Premium Construction for Superior Performance
- Item
- USB Cable
- End 2 Connection Type
- Type A
- Color
- Black
- Standards
- CE (Europe), FCC (USA), REACH, RoHS
- End 1 Connection Type
- Type A
- End 2 Number of Connections
- 1
- Jacket Material
- PVC
- Product Type
- USB Cable
Dimensions
- Overall Length
- 32.8 ft
Description
USB Cable, USB Specification 3.0, Cured Color Black, 120 mA of Power Keeps Your Devices Functioning, Built-In Signal Booster Ensures Top Performance, Extension Cable Connects Computers, Printers, Modems and Other USB Equipment, Premium Construction for Superior Performance, CE (Europe), FCC (USA), REACH, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.