Shop TRIPP LITE
See all product information
Create Account
USBCable
- Mfr # U330F-20M-G1
- Zoro # G425066732
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Jacket Material
PVC
Data Transfer Speed
5 GBps
End 1 Connection Type
Type A
End 1 Number of Connections
1
Overall Length
65.6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U330F-20M-G1
- Zoro #
- G425066732
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 65.6 ft
Details
- Jacket Material
- PVC
- Data Transfer Speed
- 5 GBps
- End 1 Connection Type
- Type A
- Item
- USB Cable
- End 1 Number of Connections
- 1
- NEC Article and Type
- CL3
- Standards
- CE (Europe), FCC (USA), ICES (Canada), NOM (Mexico), REACH, RoHS
- Features
- USB Specification
- 3.2 Gen 1
- Product Type
- USB Cable
- Color
- Black
- End 2 Number of Connections
- 1
- End 2 Connection Type
- Type A
Description
USB Cable, USB Specification 3.2 Gen 1, Cured Color Black, 20 m (65 ft) Cable Lets You Design an Application to Your Custom Specifications, Active Optical Cable Extension Connects Servers, Hard Drives and Other USB Components, Active Optical Cables are Easier to Install than Copper, Premium Construction for Superior Performance, Supports USB 3.2 Gen 1 Speeds for Reliably Fast Data Transfers, CE (Europe), FCC (USA), ICES (Canada), NOM (Mexico), REACH, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.